Zoro Homepage

Essence New Ohm Trimset Bath 4-H U-Spout

  • Mfr # 19578001

  • Zoro # G708456762


product price: $875.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Length (In.)
22.64 in
Standards
CEC Listed
Width
14.567 in
Height
4.528 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19578001
Zoro #
G708456762
UPC #
4005176307195
Country of Origin
Portugal

Dimensions

Length (In.)
22.64 in
Width
14.567 in
Height
4.528 in

Details

Finish
Chrome
Standards
CEC Listed

Description


Intended for Residential use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.