Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Essence Right-Hand Trip Lever, Gray

  • Mfr # 49143A00

  • Zoro # G709577671


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
For Use With
GROHE Essence Toilet
Color
Gray
Length
1.69 in
Width
3.66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49143A00
Zoro #
G709577671
UPC #
4005176724206
Country of Origin
China

Dimensions

Length
1.69 in
Width
3.66 in

Details

Material
Metal
For Use With
GROHE Essence Toilet
Color
Gray
Finish
Hard Graphite

Description

Designed for use with the GROHE Essence Toilet, this genuine GROHE part ensures long-lasting dependability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.