Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Essence Wall-Hung Sink, 8In Centers

  • Mfr # 39668000

  • Zoro # G207048390


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Color
White
Overall Length
18
Overall Width
27
Overall Height
3 47/50
Weight
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39668000
Zoro #
G207048390
UPC #
4005176581892
Country of Origin
Turkey

Dimensions

Overall Length
18
Overall Width
27
Overall Height
3 47/50

Details

Item
BATHROOM SINKS
Color
White
Weight
30
Finish
Alpine White

Description

Reflecting the exceptional character of every GROHE design, the Essence Wall-Hung Bathroom Sink is defined by soft curves and timeless luxury. Equally beautiful in an above-counter setting, the Essence sink pairs perfectly with the Essence toilet (sold separately) and specially selected GROHE faucets (sold separately). With GROHE, coordinating the elements of an elegant bathroom is an effortless way to create a space that fosters harmony and relaxation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.