Essentials Authentic Bath Towel Bar
Mfr # 40654EN0
Zoro # G908437066
product price: $87.39
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Nickel
Height
1.969 in
Length
25.591 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40654EN0
Zoro #
G908437066
UPC #
4005176928550
Country of Origin
Mexico
Dimensions
Width
5.709 in
Height
1.969 in
Length
25.591 in
Details
Finish
Brushed Nickel
Description
Intended for Residential use
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.