Essentials Authentic Multi-Towel Rack
Mfr # 40660EN0
Zoro # G208451281
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Nickel
Height
5.118 in
Length
23.622 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40660EN0
Zoro #
G208451281
UPC #
4005176928673
Country of Origin
Mexico
Dimensions
Width
11.417 in
Height
5.118 in
Length
23.622 in
Details
Finish
Brushed Nickel
Description
Intended for Residential use
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.