Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Essentials Cube 24-in. Towel Bar, Gold

  • Mfr # 40509GN1

  • Zoro # G109577660


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Bar Length
2.375 in
Material
Metal
Color
Gold
Width
21.9375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40509GN1
Zoro #
G109577660
UPC #
4005176714870
Country of Origin
China

Dimensions

Bar Length
2.375 in
Width
21.9375 in

Details

Finish
Brushed Cool Sunrise
Material
Metal
Color
Gold

Description

The geometric lines of this Essentials Cube Bathroom Accessory make it ideal in the contemporary or modern bathroom and the perfect complement to GROHE bath faucet collections.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.