Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Essentials Cube 8-in. Towel Ring, Brushed Nickel

  • Mfr # 40510EN1

  • Zoro # G509577574


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Bar Length
2.3125 in
Material
Metal
Color
Brushed Nickel
Width
7.3125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40510EN1
Zoro #
G509577574
UPC #
4005176714825
Country of Origin
China

Dimensions

Bar Length
2.3125 in
Width
7.3125 in

Details

Finish
Brushed Nickel
Material
Metal
Color
Brushed Nickel

Description

The geometric lines of this Essentials Cube Bathroom Accessory make it ideal in the contemporary or modern bathroom and the perfect complement to GROHE bath faucet collections.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.