Zoro Homepage

Essentials Cube Spare Toilet Paper Holder, Brushed Nickel

  • Mfr # 40623EN1

  • Zoro # G809577465


product price: $98.15
/ea
Free Shipping & Returns

Key Features

Dispenser Material
Metal
Length
2.375 in
Finish
Brushed Nickel
Width
1.625 in
Depth
1.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40623EN1
Zoro #
G809577465
UPC #
4005176714887
Country of Origin
China

Dimensions

Length
2.375 in
Width
1.625 in
Depth
1.625 in

Details

Dispenser Material
Metal
Color
Brushed Nickel
Finish
Brushed Nickel
For Use With
Residential

Description

The geometric lines of this Essentials Cube Bathroom Accessory make it ideal in the contemporary or modern bathroom and the perfect complement to GROHE bath faucet collections.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.