
Essentials Cube Spare Toilet Paper Holder, Gray
Mfr # 40623A01
Zoro # G509577550
product price: $98.15
/ea
Free Shipping & Returns
Key Features
Dispenser Material
Metal
Finish
Hard Graphite
Length
2.375 in
Depth
1.625 in
For Use With
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40623A01
Zoro #
G509577550
UPC #
4005176714894
Country of Origin
China
Dimensions
Length
2.375 in
Depth
1.625 in
Width
1.625 in
Details
Dispenser Material
Metal
Color
Gray
Finish
Hard Graphite
For Use With
Residential
Description
The geometric lines of this Essentials Cube Bathroom Accessory make it ideal in the contemporary or modern bathroom and the perfect complement to GROHE bath faucet collections.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.