Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Essentials Cube Towel Rail 24-in., Black

  • Mfr # 405092431

  • Zoro # G509577444


product price: $200.99
/ea
Free Shipping & Returns

Key Features

Bar Length
2.375 in
Material
Metal
Color
Black
Width
21.9375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
405092431
Zoro #
G509577444
UPC #
4067393005872
Country of Origin
China

Dimensions

Bar Length
2.375 in
Width
21.9375 in

Details

Finish
Matte Black
Material
Metal
Color
Black

Description

The geometric lines of this Essentials Cube Bathroom Accessory make it ideal in the contemporary or modern bathroom and the perfect complement to GROHE bath faucet collections.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.