Essentials Toilet Paper Holder W/O Cover
- Mfr # 406892431
- Zoro # G923391343
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Width
6.57 in
Depth
4.69 in
Length
1.73 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 406892431
- Zoro #
- G923391343
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 6.57 in
- Depth
- 4.69 in
- Length
- 1.73 in
Details
- Finish
- Matte Black
- Item
- Toilet Paper Dispensers & Holders
Description
Clean, simple lines make the Essentials Toilet Paper Holder the perfect complement for any bathroom design. Made of metal with a tarnish- and scratch-resistant finish for durability and lasting luster.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.