Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Euphoria 110 Duo Rail Set 600 Dish 95L

  • Mfr # 27242001

  • Zoro # G208590270


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Height (In.)
24.4375 in
Length
4.4375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27242001
Zoro #
G208590270
UPC #
4005176899782
Country of Origin
Unknown

Dimensions

Height (In.)
24.4375 in
Length
4.4375 in

Details

Finish
Chrome

Description


  • •Speed Clean® anti-lime system
  • •GROHE EasyReachTM tray
  • •Euphoria® hand shower (27 238)
  • •2 Sprays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.