Shop GROHE
See all product information
Create Account
Euphoria 110 Massage Handshower 95L
- Mfr # 27239000
- Zoro # G023391786
product price:Â
$
97.99
/ea
Key Features
Depth
9.5625 in
Residential / Commercial
Residential
Width
4.3125 in
Flow Rate (GPM)
2.5
Finish
Grohe Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 27239000
- Zoro #
- G023391786
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Depth
- 9.5625 in
- Width
- 4.3125 in
- Length
- 5 in
Details
- Residential / Commercial
- Residential
- Item
- Shower & Bathtub Parts
- Flow Rate (GPM)
- 2.5
- Finish
- Grohe Chrome
Description
The GROHE Euphoria 110 Massage Hand Shower enhances your showering experience with 3 spray functions, from the soothing GROHE Rain to the water-saving GROHE SmartRain to an invigorating Massage. GROHE DreamSpray ensures the flow from each and every nozzle will be even, no matter which spray you choose. SpeedClean silicone nozzles are designed to brush free of lime scale with a simple wipe while StarLight chrome finish maintains its bright shine.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.