Zoro Homepage

Euphoria 110 Mono Headshower 7, 6L Us Chr

  • Mfr # 27810001

  • Zoro # G0819368


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Color
Chrome
Flow (GPM)
2 Gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27810001
Zoro #
G0819368
UPC #
4005176994111
Country of Origin
Germany

Details

Item
Euphoria 110 Mono Headshower 7,6L Us Chr
Material
Plastic
Color
Chrome
Flow (GPM)
2 Gpm

Description

Euphoria 110 Mono Headshower 7,6L Us Chr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.