Euphoria 310 Shw Syst.Thm Coolt 6.6L Us

  • Mfr # 26726EN0

  • Zoro # G608590337


product price: $1,568.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Material
Metal
Standards
CEC Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26726EN0
Zoro #
G608590337
UPC #
4005176645266
Country of Origin
Unknown

Details

Finish
Brushed Nickel
Material
Metal
Standards
CEC Listed

Description

The GROHE Euphoria 310 CoolTouch Thermostatic Shower System offers the ultimate showering experience while providing unmatched protection from scalding. GROHE CoolTouch technology ensures the thermostat body will never get too hot to touch, no matter how hot you like your shower. Sleek and contemporary, this German-engineered system was conceived to manage water for maximum enjoyment and safety featuring the popular GROHE TurboStat that consistently maintains your desired water temperature. Even when fluctuations in water pressure occur, youll never experience a sudden icy blast or scalding heat. The generous 12-inch Rainshower Mono 310 Shower Head features GROHE PureRain, a calming spray designed to soothe and relax. Ergonomic hand shower satisfies every showering need with 3 indulgent sprays: soothing Rain, relaxing Massage, and luxurious, water-conserving SmartRain. For those who relish the shower ritual, the Euphoria 310 CoolTouch Thermostatic Shower System exceeds expectations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.