Zoro Homepage

Euphoria Cube 24-in. Shower Bar, Brushed Nickel

  • Mfr # 27892EN0

  • Zoro # G009577647


product price: $260.99
/ea
Free Shipping & Returns

Key Features

For Use With
Residential
Color
Brushed Nickel
Depth (In.)
24.41 in
Length
2.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27892EN0
Zoro #
G009577647
UPC #
4005176713064
Country of Origin
Germany

Dimensions

Depth (In.)
24.41 in
Length
2.87 in

Details

For Use With
Residential
Finish
Brushed Nickel
Color
Brushed Nickel

Description

Designed to complement the Euphoria Cube collection, this contemporary Euphoria Cube 24-inch slide bar is a sleek addition to the shower. Hand shower holder can be adjusted to position the hand shower to the exact height and angle for personal comfort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.