
Euphoria Cube 24-in. Shower Bar, Gold
Mfr # 27892GN0
Zoro # G109577516
product price: $263.99
/ea
Free Shipping & Returns
Key Features
For Use With
Residential
Length
2.87 in
Depth (In.)
24.41 in
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27892GN0
Zoro #
G109577516
UPC #
4005176713088
Country of Origin
Germany
Dimensions
Length
2.87 in
Depth (In.)
24.41 in
Details
For Use With
Residential
Finish
Brushed Cool Sunrise
Color
Gold
Description
Designed to complement the Euphoria Cube collection, this contemporary Euphoria Cube 24-inch slide bar is a sleek addition to the shower. Hand shower holder can be adjusted to position the hand shower to the exact height and angle for personal comfort.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.