
Euphoria Cube Hand Shower Holder, Gold
Mfr # 27693GN0
Zoro # G609577436
product price: $73.65
/eaKey Features
Depth (In.)
2.05 in
Color
Gold
Length (In.)
2.6 in
For Use With
Residential
Standards
Water Efficient
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27693GN0
Zoro #
G609577436
UPC #
4005176713194
Country of Origin
China
Dimensions
Depth (In.)
2.05 in
Length (In.)
2.6 in
Width
2.05 in
Details
Finish
Brushed Cool Sunrise
Color
Gold
For Use With
Residential
Standards
Water Efficient
Description
The Euphoria Cube Wall Hand Shower Holder from GROHE has a clean, geometric design, ideal in a contemporary bathroom. Precision crafted to keep the hand shower securely in place.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.