Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Euphoria Cube Hand Shower Holder, Gray

  • Mfr # 27693A00

  • Zoro # G909577679


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
2.05 in
Color
Gray
Length (In.)
2.6 in
For Use With
Residential
Width
2.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27693A00
Zoro #
G909577679
UPC #
4005176352713
Country of Origin
China

Dimensions

Depth (In.)
2.05 in
Length (In.)
2.6 in
Width
2.05 in

Details

Finish
Hard Graphite
Color
Gray
For Use With
Residential

Description

The Euphoria Cube Wall Hand Shower Holder from GROHE has a clean, geometric design, ideal in a contemporary bathroom. Precision crafted to keep the hand shower securely in place.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.