Zoro Homepage

Euphoria Cube Slide Bar, Black

  • Mfr # 278412430

  • Zoro # G309577477


product price: $284.99
/ea
Free Shipping & Returns

Key Features

For Use With
Residential
Material
Metal
Length
2.875 in
Color
Black
Depth (In.)
36.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
278412430
Zoro #
G309577477
UPC #
4067393006718
Country of Origin
China

Dimensions

Length
2.875 in
Depth (In.)
36.25 in

Details

For Use With
Residential
Finish
Matte Black
Material
Metal
Color
Black

Description

The GROHE Euphoria Cube 36-in. Shower Slide Bar is designed to complement the Euphoria Cube collection. Features height- and angle-adjustable bracket to securely hold hand shower sold separately. This sleek 36-in. slide bar elevates the contemporary shower with updated style and functionality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.