
Euphoria Cube Wall Union, Gray
Mfr # 26634A00
Zoro # G209577720
product price: $141.99
/ea
Free Shipping & Returns
Key Features
For Use With
Residential
Length
2.6 in
Depth (In.)
2.05 in
Width (In.)
2.05 in
Standards
Cal Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
26634A00
Zoro #
G209577720
UPC #
4005176712982
Country of Origin
China
Dimensions
Length
2.6 in
Depth (In.)
2.05 in
Width (In.)
2.05 in
Details
For Use With
Residential
Finish
Hard Graphite
Standards
Cal Green
Color
Gray
Description
Clean, geometric shape is the perfect complement to the Euphoria Cube Collection. Precision-crafted for leak-free performance when connected to shower hose.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.