Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eurocube Pressure Balance Shower Set, Gray

  • Mfr # 29433A00

  • Zoro # G709577534


product price: $2,499.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Metal
Length
9.25 in
Width
6.53 in
Weight
16.530 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29433A00
Zoro #
G709577534
UPC #
4005176764318
Country of Origin
China

Dimensions

Length
9.25 in
Width
6.53 in

Details

Color
Gray
Material
Metal
Weight
16.530 lb
Finish
Hard Graphite

Description

The GROHE Eurocube Pressure Balance Shower Set combines precise geometric lines with outstanding reliability for the well-appointed bathroom. Set includes the Rainshower SmartActive shower head and Rainshower SmartActive hand shower, both equipped with controls to easily switch between 3 spray patterns.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.