Zoro Homepage

Eurocube Right Hand Trip Lever, Brushed Nickel

  • Mfr # 49134EN0

  • Zoro # G809577595


product price: $82.05
/ea
Free Shipping & Returns

Key Features

Material
Metal
For Use With
GROHE Eurocube Toilet
Color
Brushed Nickel
Width
3.7 in
Length
1.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49134EN0
Zoro #
G809577595
UPC #
4005176598838
Country of Origin
China

Dimensions

Width
3.7 in
Length
1.73 in

Details

Material
Metal
For Use With
GROHE Eurocube Toilet
Color
Brushed Nickel
Finish
Brushed Nickel

Description

Designed for use with the GROHE Eurocube Toilet, this genuine GROHE part ensures long-lasting dependability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.