
Eurocube Tank Cover, Lh & Rh Tanks
Mfr # 39658000
Zoro # G108597270
product price: $78.59
/ea
Free Shipping & Returns
Key Features
Length
7.375 in
Width
14.9375 in
Height
1.4375 in
Finish
Alpine White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39658000
Zoro #
G108597270
UPC #
4005176581793
Country of Origin
Unknown
Dimensions
Length
7.375 in
Width
14.9375 in
Height
1.4375 in
Details
Finish
Alpine White
Description
The GROHE Eurocube Toilet Tank Cover is designed for use on the Eurocube toilet, sold separately.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.