Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eurocube Wall-Hung Sink, Cho

  • Mfr # 39656000

  • Zoro # G807048608


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Color
White
Overall Length
24 17/21
Overall Width
19 3/50
Overall Height
5 11/25
Weight
35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39656000
Zoro #
G807048608
UPC #
4005176581175
Country of Origin
Turkey

Dimensions

Overall Length
24 17/21
Overall Width
19 3/50
Overall Height
5 11/25

Details

Item
BATHROOM SINKS
Color
White
Weight
35
Finish
Alpine White

Description

Reflecting the exceptional character of every GROHE design, the Eurocube Wall-Hung Bathroom Sink inspires with its sleek lines and contemporary aesthetic. Equally beautiful in an above-counter setting, the Eurocube sink pairs perfectly with the Eurocube toilet (sold separately) and specially selected GROHE faucets (sold separately). With GROHE, coordinating the elements of an elegant bathroom is an effortless way to create a space that fosters harmony and relaxation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.