Eurosmart 3-Way Diverter Us
- Mfr # 19972003
- Zoro # G523391699
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Finish
Grohe Chrome
Length
3.27 in
Width (In.)
3.15 in
Depth (In.)
5.08 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19972003
- Zoro #
- G523391699
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 3.27 in
- Width (In.)
- 3.15 in
- Depth (In.)
- 5.08 in
Details
- Finish
- Grohe Chrome
- Item
- Shower & Bathtub Parts
Description
The Eurosmart 2-Way Diverter Trim has a contemporary design crafted to the exacting standards you expect from GROHE. Ergonomic metal handle is gently curved to easily divert water from shower to hand shower to tub spout.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.