
Eurosmart 4-Hole Single Handle Deck Mount Roman Tub Faucet
Mfr # 25277EN3
Zoro # G114539271
product price: $1,316.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25277EN3
Zoro #
G114539271
UPC #
4005176766800
Country of Origin
Mexico
Details
Finish
Chrome
Description
With 1.5 gpm 5.7 L/min Hand Shower in BRUSHED NICKEL. The GROHE Eurosmart Roman Tub Filler features renowned German design and engineering. This contemporary tub filler has a single handle for optimal control. The Tempesta 110 hand shower with SmartSwitch dial allows you to alternate between Rain and Jet sprays, ideal for rinsing your hair or cleaning the tub. Diverter makes it easy to switch water flow from tub filler to hand shower.
- • INCLUDES: 4-hole tub filler includes tub spout, 2-spray hand shower, single lever handle, diverter, metal hose
- • SMARTSWITCH SPRAY SELECTION: Convenient dial on back of hand shower makes it easy to switch from Rain spray to Jet spray to Massage spray, and features haptic feedback
- • SINGLE-HANDLE: Features GROHE SilkMove for smooth, precise handle control and operation
- • DURABLE FINISHES: GROHE StarLight coating maintains luster on brushed and polished finishes
- • DRIP-FREE PERFORMANCE: Equipped with quality ceramic disc valve
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.