Eurosmart 4-Hole Single Handle Deck Mount Roman Tub Faucet With 1.5 Gpm 5.7 L/Min Hand Shower

  • Mfr # 25277003

  • Zoro # G014539296


product price:  $925.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25277003
Zoro #
G014539296
UPC #
4005176766534
Country of Origin
Mexico

Details

Finish
Chrome

Description

Hand Shower in CHROME. The GROHE Eurosmart Roman Tub Filler features renowned German design and engineering. This contemporary tub filler has a single handle for optimal control. The Tempesta 110 hand shower with SmartSwitch dial allows you to alternate between Rain and Jet sprays, ideal for rinsing your hair or cleaning the tub. Diverter makes it easy to switch water flow from tub filler to hand shower.


  • • INCLUDES: 4-hole tub filler includes tub spout, 2-spray hand shower, single lever handle, diverter, metal hose
  • • SMARTSWITCH SPRAY SELECTION: Convenient dial on back of hand shower makes it easy to switch from Rain spray to Jet spray to Massage spray, and features haptic feedback
  • • SINGLE-HANDLE: Features GROHE SilkMove for smooth, precise handle control and operation
  • • DURABLE FINISHES: GROHE StarLight coating maintains luster on brushed and polished finishes
  • • DRIP-FREE PERFORMANCE: Equipped with quality ceramic disc valve

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.