Shop GROHE
See all product information
Create Account
Eurosmart Wall Spout Exp Diverter Us
- Mfr # 13356EN3
- Zoro # G423391812
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Finish
Grohe Brushed Nickel
Depth (In.)
2.25 in
Length
8 in
Width (In.)
2.6875 in
Standards
CEC(CA Energy Comm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13356EN3
- Zoro #
- G423391812
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth (In.)
- 2.25 in
- Length
- 8 in
- Width (In.)
- 2.6875 in
Details
- Finish
- Grohe Brushed Nickel
- Item
- Shower & Bathtub Parts
- Standards
- CEC(CA Energy Comm)
Description
The Eurosmart Diverter Tub Spout has a contemporary style crafted to the exacting standards you expect from GROHE. Designed to match the Eurosmart collection, the diverter tub spout offers smooth, pull-up operation.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.