Faucet Cartridge, Unfinished, 1/2" L
Mfr # 45883000
Zoro # G6280640
product price: $47.39
/eaKey Features
Sub-Category
Stems and Cartridges
Fits Brand
Grohe
Material
Metal
Finish
Unfinished
Material of Construction
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45883000
Zoro #
G6280640
UPC #
-
Country of Origin
Germany
Dimensions
Length (In.)
1/2 in
Overall Length
1/2 in
Details
Sub-Category
Stems and Cartridges
Fits Brand
Grohe
Material
Metal
Finish
Unfinished
Material of Construction
Metal
For Use With
Left Hand Dual Lever Handle Faucets
Item
Cartridge
For Use With Mfr. Model Number
25097000
Use With Water Temp.
Hot
Product Type
Cartridge
Turn Angle
90 Degrees
Compatible Brand
Grohe
For Water Temperature
Hot
Turn Direction
Left Hand
Compatible Series
Allure
Compatible Manufacturer Part Number
25097000
Description
Cartridge, Fits Brand Grohe, Finish Unfinished, For Use With Mfr. Model Number 25097000, Use With Water Temp. Hot
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.