Faucet Plug, Plastic, 2-1/2" L
Mfr # 48331000
Zoro # G6295228
product price: $11.39
/eaKey Features
Sub-Category
Repair Parts
Material
Plastic
Finish
Unfinished
Material of Construction
Plastic
For Use With
Most Faucets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48331000
Zoro #
G6295228
UPC #
-
Country of Origin
China
Dimensions
Length (In.)
2 1/2 in
Details
Sub-Category
Repair Parts
Material
Plastic
Finish
Unfinished
Material of Construction
Plastic
For Use With
Most Faucets
Item
Faucet Plug
Description
Drain Stopper, Material Plastic, Product Type Drain Plug, Finish Unfinished, Application Sink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.