Zoro Homepage

Geneva Robe Hook

  • Mfr # 40155BE0

  • Zoro # G608437052


product price: $95.89
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Height
2.756 in
Length
4.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40155BE0
Zoro #
G608437052
UPC #
4005176298554
Country of Origin
China

Dimensions

Width
3.504 in
Height
2.756 in
Length
4.49 in

Details

Finish
Polished Nickel

Description


Intended for Residential use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.