Geneva Towel Rail 600mm
Mfr # 40146BE0
Zoro # G908451482
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Nickel
Height
2.992 in
Length
28.27 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40146BE0
Zoro #
G908451482
UPC #
4005176298417
Country of Origin
China
Dimensions
Width
4.488 in
Height
2.992 in
Length
28.27 in
Details
Finish
Polished Nickel
Description
Intended for Residential use
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.