Zoro Homepage

Glide Element

  • Mfr # 45650IP0

  • Zoro # G8819585


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Tub and Shower Category
Shower Repair Parts
For Use With
Grohe Showers
Finish
Chrome
Material
Metal
Size
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45650IP0
Zoro #
G8819585
UPC #
-
Country of Origin
Germany

Dimensions

Size
1 1/8 in
Manufacturers Warranty Length
1 yr

Details

Tub and Shower Category
Shower Repair Parts
Item
Universal Holder For Sliding Rail Chrome
For Use With
Grohe Showers
Finish
Chrome
Material
Metal
Material of Construction
Metal
Includes Valve
Valve Not Included
Includes Check Stop
Check Stop Not Included
Includes Stem
Stem Not Included
Includes Handle
Handle Not Included
CEC Compliant
Non CEC Compliant
Features
Glider with Swivel Holder for Height Adjustability Of the Hand Shower
Includes Cartridge
Cartridge Not Included
Includes Plaster Guard
Plaster Guard Not Included
Includes Trim Plate
Trim Plate Not Included
Includes Drain Stopper
Drain Stopper Not Included
Compatible Mfr. Model Number
28 620/28 621
Includes Tub Spout
Tub Spout Not Included
Ligature Resistant
No
Product Type
Handheld Shower Mount
Compatible Manufacturer Part Number
28 620/28 621
Compatible Product Type
Hand Showers
Ligature-Resistant
Not Ligature-Resistant

Description

Handheld Shower Mount, Non CEC Compliant, Finish Chrome, For Use With Hand Showers, For Use with Series Not Specified, Metal, Grohe, 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.