Grandera 2Hdl Trimset Bath 5-H - Chrome
- Mfr # 1991900A
- Zoro # G823391108
product price:Â
$
2,088.99
/ea
Free Shipping & Returns
Key Features
Finish
Grohe Chrome
Flow (GPM)
2
Length
9.625 in
Depth (In.)
10.0625 in
Standards
CEC(CA Energy Comm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1991900A
- Zoro #
- G823391108
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Length
- 9.625 in
- Depth (In.)
- 10.0625 in
- Width (In.)
- 21.25 in
Details
- Finish
- Grohe Chrome
- Item
- Shower & Bathtub Parts
- Flow (GPM)
- 2
- Standards
- CEC(CA Energy Comm)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.