Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grandera Pbv Trimset Shower Us

  • Mfr # 19933EN0

  • Zoro # G108454696


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Length
3.75 in
Width (In.)
6.6875 in
Height (In.)
6.6875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19933EN0
Zoro #
G108454696
UPC #
4005176930744
Country of Origin
Unknown

Dimensions

Length
3.75 in
Width (In.)
6.6875 in
Height (In.)
6.6875 in

Details

Finish
Brushed Nickel

Description


  • •For shower only or shower/tub with diverter applications
  • •Integrated bypass option when used with diverter tub spout
  • •6.1gpm at 45 psi
  • •Metal trim plate
  • •Requires GrohFlex® Universal Rough-In Box (35 026)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.