Shop GROHE
See all product information
Create Account
Grohe 40459001 Grohe 17" Towel Rail
- Mfr # 40459001
- Zoro # G0818406
product price:Â
$
68.25
/ea
Key Features
Color
Chrome
Finish
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40459001
- Zoro #
- G0818406
- UPC #
- 4005176327810
- Country of Origin
- China
- Item
- Baucosmopolitan Towl Rail 430 mm Polishe
- Color
- Chrome
- Finish
- Chrome
Description
Baucosmopolitan Towl Rail 430 mm Polishe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.