Zoro Homepage

GROHE Soap Dispenser, Counter, Manual, 15 oz, Chrome, Liquid

  • Mfr # 40536DC0

  • Zoro # G010114527


product price: $74.99
/ea

Key Features

Hygiene Series
GROHE
Refill Size
15 oz
Operation Mode
Manual
Hygiene Form
Liquid
Dispenser Mount Type
Counter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40536DC0
Zoro #
G010114527
UPC #
-
Country of Origin
Multiple

Dimensions

Refill Size
15 oz
Height
2 15/16 in
Overall Depth
3 7/8 in
Spout Length
3 in
Overall Width
1 3/4 in
Counter Hole Diameter
1 3/16 in
Width
1 3/4 in
Maximum Countertop Thickness
2 3/8 in
Overall Height
2 7/8 in

Description

Soap Dispenser, Color Silver, Mount Type Counter, Product Type Soap Dispenser, Material Brass, Series Grohe, Finish Supersteel, Refill Size 15 oz, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 3 7/8 in, Overall Height 2 7/8 in, Overall Width 1 3/4 in, Counter Hole Diameter 1 3/16 in, Maximum Countertop Thickness 2 3/8 in, Spout Length 3 in, Form Liquid, Standards ASME A112.18.1, CSA B125.1 Certified, Energy Policy Act of 1992, UPC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.