Grohsafe 3.0 Pressure Balance Valve With Integrated Diverter, Bronze

  • Mfr # 35117000

  • Zoro # G609577429


product price: $206.14
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Bronze
Width
4.84 in
Length
3.74 in
Weight
3.289 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35117000
Zoro #
G609577429
UPC #
4005176761843
Country of Origin
Mexico

Dimensions

Width
4.84 in
Length
3.74 in

Details

Material
Brass
Color
Bronze
Weight
3.289 lb
Application
Bathroom

Description

Designed for easy installation and maximum efficiency, the GROHE GrohSafe 3.0 Pressure Balance Rough-in Valve with Integral Diverter combines a 2-way/3-way convertible diverter with the innovative features that have made the GrohSafe 3.0 valve a favorite choice. Compact body with flat back is engineered for quick, hassle-free installations, no matter the situation. Test caps allow for testing and flushing of the valve without the need for cartridge. Cartridge is sold with trim.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.