Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grohtherm Round Thm Shower Set

  • Mfr # 34745000

  • Zoro # G608590351


product price: $1,178.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Material
Metal; Plastic
Height (In.)
24.5 in
Standards
WaterSense Listed; CalGreen Certified; CEC Listed
Length
15.3125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34745000
Zoro #
G608590351
UPC #
4005176506710
Country of Origin
Unknown

Dimensions

Height (In.)
24.5 in
Length
15.3125 in
Width (In.)
8.25 in

Details

Finish
Chrome
Material
Metal; Plastic
Standards
WaterSense Listed; CalGreen Certified; CEC Listed

Description

Create a shower that offers both design excellence and superior performance with the GROHE Grohtherm Round Thermostatic Shower Set. Defined by soft, circular shapes, the dual function thermostatic control makes it easy to switch from shower head to hand shower, while GROHE Turbostat maintains desired temperature for duration of shower. Shower set includes everything needed to update the style and enhance the enjoyment of every shower experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.