Zoro Homepage

Grt Smart Control Thm Trim Round 2Sc Us

  • Mfr # 29137GN0

  • Zoro # G608458231


product price: $886.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Length
43 in
Width
158 in
Height
158 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29137GN0
Zoro #
G608458231
UPC #
4005176573910
Country of Origin
Mexico

Dimensions

Length
43 in
Width
158 in
Height
158 mm

Details

Material
Metal

Description

Choose a thermostat that is as flexible as possible for your most enjoyable shower or bath ever. Packed with useful features, the Grohtherm SmartControl concealed thermostat features a minimalist design that will enhance any modern bathroom. The innovative SmartControl technology allows you to select your desired spray source and adjust the water volume at the push-turn of a button. The three valves offer total flexibility, whatever your shower set up you can control, switch between or even combine different spray patterns and water outlets perfect for spaces where you want to have hand, head and side showers, as well as a bath. Integrated GROHE Turbostat technology prevents any unpleasant temperature fluctuations. GROHE EasyLogic markings and textured buttons with exchangeable symbols make it easy and intuitive to use. Family-friendly, the GROHE SafeStop override button allows you to set a maximum temperature of 100° F/38° C to prevent scalding. Water-saving GROHE EcoJoy technology gives you the option of a reduced flow rate with no compromise on enjoyment. Thanks to the GROHE QuickFix system its Swift and straightforward to install. The slim profile makes it easy to keep clean, and the durable Brushed Nickel Infinity finish will look pristine for years to come. With a slim, round design perfect for that minimalist, streamlined look, this product is bound to enhance your bathroom scheme. Please note that this product must be installed in combination with the GROHE Rapido SmartBox 35601000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.