H. Hardware Repl. Cart. Checks
Mfr # 17865000
Zoro # G608589935
product price: $66.15
/eaKey Features
Finish
Chrome
Height
2.677 in
Overall Length (In.)
3.62 in
Width
3.307 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
17865000
Zoro #
G608589935
UPC #
4005176337727
Country of Origin
Mexico
Dimensions
Height
2.677 in
Overall Length (In.)
3.62 in
Width
3.307 in
Details
Finish
Chrome
Description
Genuine Grohe Repair Part
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.