Zoro Homepage

Handle Tdl 1/2

  • Mfr # 06486AV0

  • Zoro # G608461194


product price: $58.15
/ea

Key Features

Finish
Clear Gray
Length (In.)
3.15 in
Height
2.205 in
Overall Width
2.205 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06486AV0
Zoro #
G608461194
UPC #
4005176239021
Country of Origin
Canada

Dimensions

Length (In.)
3.15 in
Height
2.205 in
Overall Width
2.205 in

Details

Finish
Clear Gray

Description


Intended for Residential use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.