Zoro Homepage

Lift Rod, #45823En0

  • Mfr # 45823EN0

  • Zoro # G408584819


product price: $47.95
/ea

Key Features

Finish
Brushed Nickel
Height
1.181 in
Width
3.346 in
Overall Length (In.)
17.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45823EN0
Zoro #
G408584819
UPC #
4005176834431
Country of Origin
Germany

Dimensions

Height
1.181 in
Width
3.346 in
Overall Length (In.)
17.52 in

Details

Finish
Brushed Nickel

Description


Intended for Residential use

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.