Zoro Homepage

Lineare New Pbv Trim Shw. Conc Us

  • Mfr # 29167EN1

  • Zoro # G308457183


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Length
3.6875 in
Width
7.4375 in
Height
7.4375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29167EN1
Zoro #
G308457183
UPC #
4005176412936
Country of Origin
Unknown

Dimensions

Length
3.6875 in
Width
7.4375 in
Height
7.4375 in

Details

Material
Brass

Description


  • •Metal lever handle
  • •For use with GrohSafeTM Rough-In Valves (35 015), (35 064), (35 065), (35 066)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.