Zoro Homepage

Low Solution Kit

  • Mfr # 48188000

  • Zoro # G8740969


product price: $33.15
/ea

Key Features

Tub and Shower Category
Shower Repair Parts
For Use With
Grohe Showers
Finish
Chrome
Material
Plastic
Includes
(2) Flow Reducers for Each Water Supply, Aerator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48188000
Zoro #
G8740969
UPC #
4005176928765
Country of Origin
Germany

Dimensions

Manufacturers Warranty Length
1 yr

Details

Tub and Shower Category
Shower Repair Parts
Item
Universal Us Watersavng Kit 0,35 gpm Chr
For Use With
Grohe Showers
Finish
Chrome
Material
Plastic
Includes
(2) Flow Reducers for Each Water Supply, Aerator
Material of Construction
Plastic
CEC Compliant
Non CEC Compliant
Includes Drain Stopper
Drain Stopper Not Included
Ligature Resistant
No
Includes Valve
Valve Not Included
Includes Cartridge
Cartridge Not Included
Includes Trim Plate
Trim Plate Not Included
Includes Tub Spout
Tub Spout Not Included
Includes Stem
Stem Not Included
Includes Plaster Guard
Plaster Guard Not Included
Includes Check Stop
Check Stop Not Included
Includes Handle
Handle Not Included
Features
For Combination with M22/24 Aerator, Recommended to Prevent Scalding when Water Flow is Restricted
Product Type
Low Solution Kit
Ligature-Resistant
Not Ligature-Resistant
Compatible Product Type
Bathroom and Kitchen Faucets
Compatible Series
Universal

Description

Water Saving Kit, Non CEC Compliant, Finish Chrome, For Use With Bathroom and Kitchen Faucets, For Use with Series Universal, Plastic, Grohe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.