Metal Shower Arm in StarLight Chrome
- Mfr # 26633000
- Zoro # G524301420
product price:Â
$
67.99
/ea
Key Features
Width (In.)
3.2 in
Height (In.)
2.2 in
Color
StarLight Chrome
Material
Metal
Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26633000
- Zoro #
- G524301420
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Shower Arm
- Color
- StarLight Chrome
- Material
- Metal
Dimensions
- Width (In.)
- 3.2 in
- Height (In.)
- 2.2 in
- Length
- 10 in
Description
The GROHE Relexa Shower Arm is crafted with the care and precision of every GROHE product, with a universal design that accommodates any fixed shower head. Measuring 6-1/4 inches long with 1/2-inch NPT male threads, this scratch- and tarnish-resistant metal shower arm includes a square escutcheon that complements bathroom fittings, finished in GROHE's StarLight chrome.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.