Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Minta Single-Handle Pull-Down Kitchen Faucet Dual Spray 1.75 Gpm 6.6 L/Min

  • Mfr # 313782433

  • Zoro # G014539241


product price: $827.99
/ea
Free Shipping & Returns

Key Features

Finish
MATTE BLACK
Flow Rate
1.75
Depth
14.88 in
Color - Drains
Black
Width
5.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313782433
Zoro #
G014539241
UPC #
4067393003984
Country of Origin
Germany

Dimensions

Depth
14.88 in
Width
5.19 in
Length - Drains
9.88 in

Details

Finish
MATTE BLACK
Flow Rate
1.75
Color - Drains
Black
Material
Ceramic
Standards
Cal Green;CEC Listed

Description

The GROHE Minta Single-Handle Pull-Down Dual-Spray Kitchen Faucet is sleek and modern. With a convenient pull-down spray head featuring dual spray functions, you can easily toggle between regular stream and a gentler spray for maximum versatility, from filling pots to rinsing the sink. This single-hole kitchen faucet is meticulously crafted with a 360 degrees swivel spout and lever handle that offers precise control of water pressure and temperature.


  • • PULL-DOWN KITCHEN FAUCET: Features dual-function spray head with regular stream and spray
  • • OPTIONAL TOUCHLESS CONVENIENCE: Works with GROHE Foot Control, model 30310000, sold separately
  • • DRIP-FREE: German engineered kitchen faucet with quality ceramic disc valve to ensure leak-proof performance
  • • EASY TO INSTALL: Fits single-hole sinks and countertops, with hoses included
  • • EASY TO CLEAN: Kitchen faucet sprayer features GROHE SpeedClean rubber nozzles to quickly wipe away limescale with your fingertip
  • • SINGLE-HANDLE FAUCET: Features GROHE SilkMove for smooth, precise handle control and operation
  • • SWIVEL CONVENIENCE: Faucet swivels 360° for island-friendly use and easy access to every corner of the kitchen sink
  • • DURABLE FINISHES: GROHE StarLight coating maintains luster on brushed and polished finishes
  • • LIMITED LIFETIME WARRANTY: GROHE warranties this kitchen faucet to be free of manufacturer defects, your assurance of quality design and performance

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.