Shop GROHE
See all product information
Create Account
Multi Function Showerhead in Matte Black
- Mfr # 260432431
- Zoro # G024301432
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Width
5.1 in
Color
Matte Black
Material
Metal
Height
5 in
Length
5.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 260432431
- Zoro #
- G024301432
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Width
- 5.1 in
- Height
- 5 in
- Length
- 5.9 in
Details
- Color
- Matte Black
- Material
- Metal
- Item
- Showerhead
Description
The GROHE Tempesta 100 Shower Head packs four spray patterns into a compact 4-inch wall-mount head for a versatile everyday shower. DreamSpray distributes water evenly across the nozzles, EcoJoy limits flow to 1.75 gpm to conserve water, and SpeedClean anti-lime nozzles wipe clean to resist buildup, in a Matte Black finish.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.