Non-Return Valves
Mfr # 1411700M
Zoro # G7958625
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Tub and Shower Category
Shower Valves
For Use With
Grohe Showers
Finish
Unfinished
Material
Brass
Material of Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1411700M
Zoro #
G7958625
UPC #
-
Country of Origin
Germany
Dimensions
Overall Width
1 in
Manufacturers Warranty Length
5 yr
Overall Height
10 7/16 in
Details
Tub and Shower Category
Shower Valves
Item
Non-Return Valves
For Use With
Grohe Showers
Finish
Unfinished
Material
Brass
Material of Construction
Brass
Includes Valve
No
Includes Check Stop
No
Includes Hot Temperature Limit
No
Includes Plaster Guard
No
Includes Cartridge
No
Includes Trim Plate
No
Reversible
No
Ligature Resistant
No
Includes Stem
No
CEC Compliant
Non CEC Compliant
Product Type
Check Valve
Compatible Series
Universal
Description
Non-Return Valves, Finish Unfinished, For Use With Grohe Showers, Number of Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.